Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/4 In
Mfr # SFT2812HG
Zoro # G3093907
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2812HG
- Zoro # G3093907
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/8 in |
Drill Size | 1/4 in |
Outside Dia. | 7/16 in |
Size- Decimal | 1/4" (0.2500) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Inside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2S--21)
- STANLEY FuBar® Demolition Pry Bar (STHT55134)
- KLEIN TOOLS 1/2-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-1/2M)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- Zoro Select Renewable Bushings