Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/4 In
Mfr # SFT2810HG
Zoro # G3094196
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 1/4 in
- Concentricity Tolerance .0005" T.I.R. max
- Hardness Rc 62-64
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2810HG
- Zoro # G3094196
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | 1/4" (0.2500) |
Overall Length | 5/8 in |
Head Dia. | 5/8 in |
Outside Dia. | 7/16 in |
Inside Dia. | 1/4 in |
Size - Decimal | #26 - 0.1470 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Tool, Sets 1/8, 5/32, 3/16 Rivets (79002)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5 mm L.95 mm (40095050)
- J.W. WINCO GN617-8-M16X1.5-A Indexing Plunger (617-8-M16X1.5-A)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- Zoro Select Drill Bushings