Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/4 In
Mfr # SF325HG
Zoro # G3085385
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Material 52100 Thru Hardened
- Overall Length 5/16 in
- Material - Machining High Speed Steel
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF325HG
- Zoro # G3085385
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1/4 in |
Overall Length | 5/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 1/4" (0.2500) |
Drill Size | 1/4 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 51/64 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Adjustable Clutch Screwdriver, UT2960 (UT2960)
- POWERMATE VX Grinding Stone 5pc. Set (P024-0138SP)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C0625F2---21)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- Zoro Select Renewable Bushings