Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/4 In
Mfr # SF3234HG
Zoro # G6270801
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Drill Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3234HG
- Zoro # G6270801
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 1/4 in |
Overall Length | 2 1/8 in |
Size- Decimal | 1/4" (0.2500) |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 51/64 in |
Size - Decimal | 1/16 in - 0.0625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, 500 Kcmil (U210)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- DIABLO SDS-Max Clay Spade Chisels Deliver Xtrm (DMAMXCH1010)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411PF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- Zoro Select Renewable Bushings