Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/4 In
Mfr # SF3222HG
Zoro # G9743623
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Drill Size 1/4 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HG
- Zoro # G9743623
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 3/8 in |
Size- Decimal | 1/4" (0.2500) |
Inside Dia. | 1/4 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Clamp, Steel, 3.95 in Overall L (806ER2)
- KLEIN TOOLS Step Drill Bit, Flute, 7/8 to 1-3/8-Inch (QRST15)
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570031211)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- Zoro Select Drill Bushings