Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/64
Mfr # SFT245GE
Zoro # G3094701
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/16 in
- Size- Decimal 13/64" (0.2031)
- Bushing Head Type Headed
- Inside Dia. 13/64 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT245GE
- Zoro # G3094701
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 5/16 in |
Size- Decimal | 13/64" (0.2031) |
Inside Dia. | 13/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/8 in |
Head Dia. | 5/8 in |
Drill Size | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #24 - 0.1520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Mini Finger Ratchet (108)
- KNIPEX Cycle Plier, 8" (84 11 200)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- BON TOOL Bon 15-114 Flatsquareuare, 24" X 16" (15-114)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- Zoro Select Renewable Bushings