Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/64
Mfr # SFT2416GE
Zoro # G3094939
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Dia. 5/8 in
- Bushing Head Type Headed
- Overall Length 1 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2416GE
- Zoro # G3094939
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/8 in |
Overall Length | 1 in |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 13/64 in |
Drill Size | 13/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 13/64" (0.2031) |
Size - Decimal | #22 - 0.1570 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Lineman's 5in1 Ratcheting Wrench with Milled Strike Face (48-22-9216M)
- SG TOOL AID Blades for Mighty Cutter (14303)
- M.A. FORD Xt Endmill 3/8X1/2X.120 (61T075006)
- CLESCO GA-1 Motor Shaft Arbor Type E Screw Lock for Threaded Shafts Stamped Washer (GA-1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Renewable Bushings