Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/64
Mfr # SFT2412GE
Zoro # G3095106
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Rockwell Hardness RC 62-64
- Head Thickness 1/4"
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Size- Decimal 13/64" (0.2031)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2412GE
- Zoro # G3095106
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 13/64" (0.2031) |
Head Dia. | 5/8 in |
Drill Size | 13/64 in |
Inside Dia. | 13/64 in |
Outside Dia. | 3/8 in |
Overall Length | 3/4 in |
Size - Decimal | #22 - 0.1570 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3/4in Size (J1224HASD)
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (48LZ99)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- Zoro Select Drill Bushings