Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/32
Mfr # SFT408KG
Zoro # G3062678
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. 13/32 in
- Drill Bushing Wall Type Thin Wall
- Finish High Speed Steel
- Drill Size 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT408KG
- Zoro # G3062678
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 13/32 in |
Drill Size | 13/32 in |
Size- Decimal | 13/32" (0.4062) |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1/2 in |
Head Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-9' 11-1/2)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- Zoro Select Renewable Bushings