Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/32 In
Mfr # SF205AO
Zoro # G6268866
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Hardness Rc 62-64
- Concentricity Tolerance .0003" T.I.R. Max
- Overall Length 5/16 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205AO
- Zoro # G6268866
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 5/16 in |
Inside Dia. | 1/32 in |
Size- Decimal | 1/32" (0.0312) |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Drill Size | 1/32 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6280)
- RIDGID Mini Guidehoop Seesnk, PK4 (93392)
- DRILL AMERICA #8-40 UNS HSS Plug Tap and #28 HSS Drill Bit Kit (POUFS8-40)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- Zoro Select Renewable Bushings