Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/32 In
Mfr # SF126AO
Zoro # G6268385
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Overall Length 3/8 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Hardness Rc 62-64
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF126AO
- Zoro # G6268385
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 1/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Inside Dia. | 1/32 in |
Size- Decimal | 1/32" (0.0312) |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Pump Repair Kit (91055)
- WESTWARD Transfer Punch, 11/32 In Tip, 4-7/8 In L (22N804)
- DYNABRADE Air Belt Sander, 0.7 HP, 1 In. x 18 In. (14200)
- GEARWRENCH 8mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85508)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- Zoro Select Drill Bushings