Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/16
Mfr # SFT7228NM
Zoro # G6267256
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Size- Decimal 13/16" (0.8125)
- Measurement System Fractional Inch
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT7228NM
- Zoro # G6267256
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 13/16" (0.8125) |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Drill Size | 13/16 in |
Head Dia. | 1 1/2 in |
Inside Dia. | 13/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #29 - 0.1360 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7663)
- PROTO 20 pc. Black Chrome Ratcheting Wrench Set (JSCV-20S) (JSCV-20S)
- CMT 5" Saw Blade, Stabilizers, 2pcs. (299.102.00)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- Zoro Select Drill Bushings