Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/16
Mfr # SFT7220NM
Zoro # G6267177
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal 13/16" (0.8125)
- Hardness Rc 62-64
- Finish High Speed Steel
- Head Thickness 3/8"
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT7220NM
- Zoro # G6267177
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 13/16" (0.8125) |
Outside Dia. | 1 1/8 in |
Inside Dia. | 13/16 in |
Overall Length | 1 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 13/16 in |
Size - Decimal | B - 0.2380 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-144 Concrete Tamper, Diametermond 12" X 7 1/2" (82-144)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 7/32 (11011)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34022)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- Zoro Select Drill Bushings