Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/16
Mfr # SFT7212NM
Zoro # G6267073
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Head Dia. 1 1/2 in
- Material - Machining High Speed Steel
- Bushing Head Type Headed
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT7212NM
- Zoro # G6267073
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 3/4 in |
Inside Dia. | 13/16 in |
Size- Decimal | 13/16" (0.8125) |
Drill Size | 13/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | B - 0.2380 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F41/64)
- EAT-IN Hand Tools Metal Mini-Hack Utility Saw (EA82007)
- MILWAUKEE TOOL SAWZALL 5" 6 TPI Plaster Blades - 5 PK (48-00-5052)
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Renewable Bushings