Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/16
Mfr # SFT7210NM
Zoro # G6267037
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Head Dia. 1 1/2 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT7210NM
- Zoro # G6267037
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 1/2 in |
Inside Dia. | 13/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1 1/8 in |
Size- Decimal | 13/16" (0.8125) |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 13/16 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- Zoro Select Renewable Bushings