Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 13/16
Mfr # SF8834NM
Zoro # G6278876
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 13/16 in
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Drill Size 13/16 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF8834NM
- Zoro # G6278876
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 13/16 in |
Drill Size | 13/16 in |
Head Dia. | 1 51/64 in |
Outside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 2 1/8 in |
Size- Decimal | 13/16" (0.8125) |
Size - Decimal | 11/16 in - 0.6875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 3-5/8" Light Duty Portable Mini Vise with Stationary Base (S-10)
- LENOX Band Saw Blade, 13 ft. 6" L, Blade Width: 1 in (72105CLB134115)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 3/16" (C1-3/16-82)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- Zoro Select Drill Bushings