Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 13
Mfr # SF3222FR
Zoro # G9735555
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Outside Dia. 1/2 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Decimal Equivalent 0.1850
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222FR
- Zoro # G9735555
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #13 (0.1850) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/8 in |
Drill Size | #13 |
Inside Dia. | #13 |
Head Dia. | 51/64 in |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Ductwork Blade - 5 PK (48-00-1630)
- CHICAGO-LATROBE 80PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#80 (57717)
- MILWAUKEE TOOL 500 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B500X)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- Zoro Select Renewable Bushings