Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 13
Mfr # SF3216FR
Zoro # G1986139
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Head Dia. 51/64 in
- Material - Machining High Speed Steel
- Head Thickness 1/4"
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3216FR
- Zoro # G1986139
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #13 |
Size- Decimal | #13 (0.1850) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Overall Length | 1 in |
Drill Size | #13 |
Size - Decimal | #13 - 0.1850 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600200)
- COILHOSE PNEUMATICS Typhoon Blow Gun W/Nozzles Clam Shell 3/8" (CO TYP-3800CS)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 3/16" x 4" (K-316X4)
- URREA Speed handle 1/2" (5480)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- Zoro Select Drill Bushings