Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 13
Mfr # SF205FR
Zoro # G3090230
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Drill Size #13
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF205FR
- Zoro # G3090230
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #13 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Inside Dia. | #13 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #13 (0.1850) |
Overall Length | 5/16 in |
Size - Decimal | #43 - 0.0890 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY BESSEY 013-MGC-2 Ground Clamp 800A Magn (013-MGC-2)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- GEARWRENCH 3 Piece Rear Axle Bearing Puller Set (41710)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7214S)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- Zoro Select Renewable Bushings