Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 13
Mfr # SF2022FR
Zoro # G6270126
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headed
- Measurement System Wire
- Head Dia. 35/64 in
- Inside Dia. #13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022FR
- Zoro # G6270126
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Inside Dia. | #13 |
Overall Length | 1 3/8 in |
Drill Size | #13 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #13 (0.1850) |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. Hex Impact Driver (49-16-3453)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2336OG-200)
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-760)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Drill Bushings