Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 12
Mfr # SF3216FU
Zoro # G1831895
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #12
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216FU
- Zoro # G1831895
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #12 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 in |
Size- Decimal | #12 (0.1890) |
Drill Size | #12 |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Size - Decimal | #12 - 0.1890 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 1.65Mm (30006490)
- VESTIL ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6 (CASE-1814-CL-BK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- Zoro Select Renewable Bushings