Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 12
Mfr # SF206FU
Zoro # G1833940
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headed
- Inside Dia. #12
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF206FU
- Zoro # G1833940
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #12 |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #12 |
Head Dia. | 35/64 in |
Size- Decimal | #12 (0.1890) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Size - Decimal | #75 - 0.0210 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO12)
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W (STHT55135)
- STARRETT Coupling W/Extra Beam (C251D)
- MILWAUKEE TOOL M18 FUEL 7-1/4" Circular Saw Kit (2732-21HD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- Zoro Select Renewable Bushings