Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 12
Mfr # SF205FU
Zoro # G3090215
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #12
- Inside Dia. #12
- Hardness Rc 62-64
- Outside Dia. 5/16 in
- Size- Decimal #12 (0.1890)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205FU
- Zoro # G3090215
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #12 |
Inside Dia. | #12 |
Outside Dia. | 5/16 in |
Size- Decimal | #12 (0.1890) |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #44 - 0.0860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Snips, Datacomm Pop (PT-T03)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 12 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5121)
- SUPERIOR ELECTRIC Carbon Brush Aftermarket Ridgid 700 Pipe Threader Carbon Brush OE 44815 (R700)
- STEELMAN 12-Spline 13/16" Locking Lug Nut Socket (78551)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- Zoro Select Renewable Bushings