Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 12
Mfr # SF2022FU
Zoro # G6270153
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/8 in
- Material - Machining High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Size #12
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022FU
- Zoro # G6270153
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Drill Size | #12 |
Size- Decimal | #12 (0.1890) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #12 |
Head Dia. | 35/64 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Blades Cd/2 Scraper (3061)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (84579N)
- SITEPRO 750 Rod Level (11-750)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- Zoro Select Renewable Bushings