Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/2 In
Mfr # SFT486LK
Zoro # G3056140
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Bushing Wall Type Thin Wall
- Hardness Rc 62-64
- Concentricity Tolerance .0005" T.I.R. max
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT486LK
- Zoro # G3056140
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Inside Dia. | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Drill Size | 1/2 in |
Overall Length | 3/8 in |
Outside Dia. | 3/4 in |
Size - Decimal | 9/16 in - 0.5625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (DWT57104)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-N (44384)
- KO-KEN Socket set 3/16-9/16 12 Point 150mm 9 pieces 1/4 Sq. Drive (RS2445A/9)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XSS02Z)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- Zoro Select Drill Bushings