Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/2 In
Mfr # SFT485LK
Zoro # G3056299
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 in
- Overall Length 5/16 in
- Inside Dia. 1/2 in
- Size- Decimal 1/2" (0.5000)
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT485LK
- Zoro # G3056299
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 in |
Overall Length | 5/16 in |
Inside Dia. | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Drill Size | 1/2 in |
Size - Decimal | 9/16 in - 0.5625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/32-1/2" JT3 Ball Bearing Drill Chuck With Key (3700-1094)
- PROTO 3/8 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (J52055MH)
- RIDGID WRENCH PIPE 10"" RIDGID (31010)
- CHANNELLOCK $Long Nose Pliers - 9-1/2" (CL420)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Drill Bushings