Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/2 In
Mfr # SFT4812LK
Zoro # G3062285
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Head Thickness 1/4"
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4812LK
- Zoro # G3062285
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 in |
Inside Dia. | 1/2 in |
Drill Size | 1/2 in |
Outside Dia. | 3/4 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Overall Length | 3/4 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- CHICAGO PNEUMATIC 3/8" 70 ft.-lb. Air Ratchet Wrench (CP7829)
- ILC Replacement for Makita Bl1815 Battery (BL1815)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (2PK) (48-32-4417)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- Zoro Select Drill Bushings