Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/2 In
Mfr # SF6416LK
Zoro # G1987505
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Head Dia. 1 27/64 in
- Inside Dia. 1/2 in
- Material - Machining High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6416LK
- Zoro # G1987505
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Head Dia. | 1 27/64 in |
Inside Dia. | 1/2 in |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Size - Decimal | 37/64 in - 0.5781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Funny Trowel Replacement Bracket (CC661)
- STARRETT Point Only, 67 Improved Scribers, Long (PT16586)
- VESTIL Manual Pallet Probe Strapping Cart (STRAP-P2)
- PROTO Satin Combination Wrench 17 mm - 6 Point (J1217MHASD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Drill Bushings