Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/2 In
Mfr # SF4834LK
Zoro # G6272201
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Head Material High Speed Steel
- Head Thickness 1/4"
- Size- Decimal 1/2" (0.5000)
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834LK
- Zoro # G6272201
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 1/2" (0.5000) |
Inside Dia. | 1/2 in |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 2 1/8 in |
Drill Size | 1/2 in |
Outside Dia. | 3/4 in |
Size - Decimal | 10.00mm - 0.3937 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- PACIFIC HANDY CUTTER Pocket Safety Cutter Safety Utility Point, 5 1/2 in L (S7)
- HOUGEN 12,000-Series Oversized Annular Cutter Kit 1 in. Depth (12005)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 3/4 (53848)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- Zoro Select Renewable Bushings