Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/2 In
Mfr # SF4816LK
Zoro # G3586441
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Dia. 1 3/64 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Drill Size 1/2 in
- Measurement System Fractional Inch
- Size- Decimal 1/2" (0.5000)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4816LK
- Zoro # G3586441
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 in |
Outside Dia. | 3/4 in |
Inside Dia. | 1/2 in |
Size - Decimal | #6 - 0.2040 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYA7)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30705P)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.00mm (C74007)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- Zoro Select Drill Bushings