Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/64
Mfr # SFT2010FG
Zoro # G1831798
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Concentricity Tolerance .0005" T.I.R. max
- Drill Size 11/64 in
- Head Material High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2010FG
- Zoro # G1831798
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 11/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Overall Length | 5/8 in |
Size- Decimal | 11/64" (0.1719) |
Inside Dia. | 11/64 in |
Head Dia. | 9/16 in |
Size - Decimal | 8.00mm - 0.3150 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- PROTO Inspection Mirror, 29-1/2" L, Replacement (J2382XLR)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Drill Bushings