Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/64
Mfr # SF2022FG
Zoro # G6270047
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Decimal Equivalent 0.1719
- Rockwell Hardness RC 62-64
- Overall Length 1 3/8 in
- Inside Dia. 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022FG
- Zoro # G6270047
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Inside Dia. | 11/64 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | 11/64" (0.1719) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 11/64 in |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/4" Drive Impact Adapter (84609A)
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- TRUE TEMPER AXE HNDLE HICKORY 36"" (2036800)
- DRILL AMERICA D HSS Adjustable Reamer 21/32" - 23/32" (DWRRADJD)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Drill Bushings