Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/16 In
Mfr # SF208BR
Zoro # G6269347
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. 5/16 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Inside Dia. 1/16 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208BR
- Zoro # G6269347
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 1/16 in |
Drill Size | 1/16 in |
Size- Decimal | 1/16" (0.0625) |
Head Dia. | 35/64 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide (J07522)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- MAYHEW Reg Diamond Point Chisel 3/16" (MAY10601)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Drill Bushings