Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1/16 In
Mfr # SF128BR
Zoro # G6268771
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/16 in
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Heat Treatment Through Hardened
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF128BR
- Zoro # G6268771
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 5/16 in |
Size- Decimal | 1/16" (0.0625) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 1/16 in |
Overall Length | 1/2 in |
Outside Dia. | 3/16 in |
Size - Decimal | R - 0.3390 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- BOSCH High-Speed Steel Turbo Step Drill Bit, 1 (SDC10)
- RELTON HS SERIES Relton Shank 1/2 x 7 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-7/8 Inch Dia, 3-Flats (HS-S4)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- Zoro Select Renewable Bushings