Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/16
Mfr # SFT648MR
Zoro # G3055011
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Heat Treatment Through Hardened
- Overall Length 1/2 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT648MR
- Zoro # G3055011
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | 11/16 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 5/8 in |
Size- Decimal | 11/16" (0.6875) |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Inside Dia. | 11/16 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEM-093-3)
- ADFORS FibaFuse MAX 2-1/16in x 250ft Reinforced (FDW9146-U)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Socket (1-2349)
- LISLE 3/8" Drive, T45 SAE Socket (26630)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Drill Bushings