Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/16
Mfr # SFT6424MR
Zoro # G9734417
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0003 in /+0.0007 in
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Thin Wall
- Head Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT6424MR
- Zoro # G9734417
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Size- Decimal | 11/16" (0.6875) |
Overall Length | 1 1/2 in |
Outside Dia. | 1 in |
Head Dia. | 1 5/8 in |
Inside Dia. | 11/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 11/16 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-5PK)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- INSIZE Indicator Centering Holder (6294-1AE)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- Zoro Select Drill Bushings