Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/16
Mfr # SFT6420MR
Zoro # G9734462
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Outside Dia. 1 in
- Drill Size 11/16 in
- Bushing Type Slip Fixed Renewable Combination
- Head Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT6420MR
- Zoro # G9734462
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 in |
Drill Size | 11/16 in |
Head Dia. | 1 5/8 in |
Size- Decimal | 11/16" (0.6875) |
Overall Length | 1 1/4 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Inside Dia. | 11/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-512 Knockdown Knife, Poly 24", Poly Handle (15-512)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Right Cut Aviation Snip (MWT-6510R)
- GWS TOOL GROUP 119347 End Mill (119347)
- TITAN HEX KEY SAE 13 PC SET NON SLIP (TL12713)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- Zoro Select Drill Bushings