Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/16
Mfr # SFT6412MR
Zoro # G3055285
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 5/8 in
- Measurement System Fractional Inch
- Concentricity Tolerance .0005" T.I.R. max
- Head Material High Speed Steel
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT6412MR
- Zoro # G3055285
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 5/8 in |
Inside Dia. | 11/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 1 in |
Overall Length | 3/4 in |
Size- Decimal | 11/16" (0.6875) |
Drill Size | 11/16 in |
Size - Decimal | 9/64 in - 0.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Inserted Solid Drill Head, DMP115 AH, PK2 (6863030)
- ZEPHYR Nutsetter, 2-9/16" L, 1/4" Hex Size (Z10MSHL-1/4)
- CLC WORK GEAR Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, OffWhite, 5Pocket (C12)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- Zoro Select Drill Bushings