Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 11/16
Mfr # SFT6410MR
Zoro # G3055319
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Overall Length 5/8 in
- Outside Dia. 1 in
- Size- Decimal 11/16" (0.6875)
- Inside Dia. Tolerance +0.0003 in /+0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT6410MR
- Zoro # G3055319
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 5/8 in |
Outside Dia. | 1 in |
Size- Decimal | 11/16" (0.6875) |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Inside Dia. | 11/16 in |
Head Dia. | 1 5/8 in |
Drill Size | 11/16 in |
Size - Decimal | 9/64 in - 0.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Radius Cable Roller for 12"-18" Tray (9518RR)
- M-D Reducer Flute 36In Sat Nickle (43318)
- FOWLER Maximum Heavy Duty Punch (FOW72-500-290)
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- Zoro Select Renewable Bushings