Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #11
Mfr # SF3222FV
Zoro # G9735512
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Size #11
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Wire
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222FV
- Zoro # G9735512
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #11 |
Size- Decimal | #11 (0.1910) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Inside Dia. | #11 |
Overall Length | 1 3/8 in |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H877)
- FOWLER Transfer Punch, 1/2-1", 33 pcs. (52-482-030-0)
- CRAFTSMAN Breaker Bar, 3pc Pry Bar Set (CMMT98347)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Drill Bushings