Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #11
Mfr # SF2022FV
Zoro # G6270162
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Size- Decimal #11 (0.1910)
- Outside Dia. 5/16 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022FV
- Zoro # G6270162
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #11 (0.1910) |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #11 |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Inside Dia. | #11 |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR GunVac w/ Contain-It Kit (1522)
- AVEN Crimping Die A AWG 22-18/6-14/12-10 (10188D)
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- Zoro Select Drill Bushings