Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10mm
Mfr # SFT4016JZ
Zoro # G3063140
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Outside Dia. 5/8 in
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Inside Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT4016JZ
- Zoro # G3063140
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Outside Dia. | 5/8 in |
Inside Dia. | 10.00 mm |
Head Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 10.00 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 10.00mm (0.3937) |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bars, Indexable Pry Bar, 12 In. L (7173)
- MAYHEW 11PC TORX Plus Socket Bit Set (MAY16015)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F21/32)
- RIDGID Spiral Cutter (T-207)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- Zoro Select Renewable Bushings