Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10mm
Mfr # SF4834JZ
Zoro # G6272061
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Head Material High Speed Steel
- Heat Treatment Through Hardened
- Measurement System Metric
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4834JZ
- Zoro # G6272061
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Size- Decimal | 10.00mm (0.3937) |
Overall Length | 2 1/8 in |
Head Dia. | 1 3/64 in |
Drill Size | 10.00 mm |
Inside Dia. | 10.00 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 1/8 in - 0.1250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27132)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/64 (44409)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- Zoro Select Drill Bushings