Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10mm
Mfr # SF4828JZ
Zoro # G9741392
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 10.00mm (0.3937)
- Outside Dia. 3/4 in
- Drill Size 10.00 mm
- Bushing Type Slip Fixed Renewable Combination
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4828JZ
- Zoro # G9741392
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 10.00mm (0.3937) |
Outside Dia. | 3/4 in |
Drill Size | 10.00 mm |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/4 in |
Inside Dia. | 10.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 1/4 in - 0.2500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- OTC Puller Set, 2 Pieces, Cone, 2 and 3 Jaws (1184)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/16" (1214SC)
- IRWIN PLUG CUTTER 5/8"" (43910)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- Zoro Select Drill Bushings