Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10mm
Mfr # SF4816JZ
Zoro # G3102900
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Decimal Equivalent 0.3937
- Hardness Rc 62-64
- Drill Size 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4816JZ
- Zoro # G3102900
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 10.00 mm |
Inside Dia. | 10.00 mm |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Size- Decimal | 10.00mm (0.3937) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #56 - 0.0465 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/4" Drive Socket Set SAE 12 Pieces 3/16 in to 9/16 in , Beryllium Copper Alloy Plated (W-160)
- WESTWARD Silver/Deming Drill, 1 1/4,118 Deg (6WUZ1)
- WIHA SAE L-Shape Ball Hex Key, 5/16" Tip Size (36968)
- WILTON Magnetic Jaw Cap, 4 1/2 In, Alum, PK2 (A-4.5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Renewable Bushings