Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10mm
Mfr # SF4812JZ
Zoro # G3048066
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Material High Speed Steel
- Drill Size 10.00 mm
- Outside Dia. 3/4 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812JZ
- Zoro # G3048066
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 10.00 mm |
Outside Dia. | 3/4 in |
Size- Decimal | 10.00mm (0.3937) |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Inside Dia. | 10.00 mm |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" STANDARD UNIVERSA (GP2118U)
- CENTURY DRILL & TOOL 11/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26222)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Bottoming Tap (DWT54387)
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Renewable Bushings