Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10.5mm
Mfr # SF488KJ
Zoro # G3068451
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 1/2 in
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
- Drill Size 10.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF488KJ
- Zoro # G3068451
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | 10.50 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 10.50mm (0.4134) |
Outside Dia. | 3/4 in |
Inside Dia. | 10.50 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 3/64 in |
Size - Decimal | 35/64 in - 0.5469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 2 3/4 in L (44473)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4530CLR-200)
- EKLIND Ergonomic 1/4" Tip Size, 9 in Long (61916)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- Zoro Select Drill Bushings