Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10.5mm
Mfr # SF4834KJ
Zoro # G6272147
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Measurement System Metric
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4834KJ
- Zoro # G6272147
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Head Dia. | 1 3/64 in |
Size- Decimal | 10.50mm (0.4134) |
Inside Dia. | 10.50 mm |
Overall Length | 2 1/8 in |
Drill Size | 10.50 mm |
Size - Decimal | 10.00mm - 0.3937 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Drill #4 Unibit (10234)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (53YV73)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TN76)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 1/2"R (CF103PF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- Zoro Select Drill Bushings