Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10.5mm
Mfr # SF4812KJ
Zoro # G3103600
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Measurement System Metric
- Bushing Type Slip Fixed Renewable Combination
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812KJ
- Zoro # G3103600
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Size- Decimal | 10.50mm (0.4134) |
Outside Dia. | 3/4 in |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 10.50 mm |
Drill Size | 10.50 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- NORSE BELT SANDR/GRINDR 42""X2"" (9681119)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Drill Bushings