Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10.4mm
Mfr # SF4816KH
Zoro # G3102867
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816KH
- Zoro # G3102867
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 in |
Drill Size | 10.40 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Head Dia. | 1 3/64 in |
Inside Dia. | 10.40 mm |
Size - Decimal | #56 - 0.0465 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Renewable Bushings